Shop All Hex Shank Drill Bits
This Product is Discontinued
Milwaukee Tool
8pc Screwdriver Kit w/ ECX (Discontinued)
Mfr # 48-22-2708
Zoro # G1900199
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 10.2"
- Bit Style Phillips, Slotted
- Shank Style Hex
- Point Size #1, #2; 1/4", 3/16", 5/16"
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2708
- Zoro # G1900199
- UPC # 045242508037
- Country of Origin Thailand
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 10.2" |
Point Size | #1, #2; 1/4", 3/16", 5/16" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Phillips, Slotted |
Shank Style | Hex |
Item | Screwdriver Set |
Includes | (1) #1 Phillips 3"; (1) #2 Phillips 4"; (1) #2 Phillips 6"; (1) 1/4" Slotted 4"; (1) 3/16" Slotted 6"; (1) 5/16" Slotted 6"; (1) #1 ECX; (1) #2 ECX |
SAE or Metric | SAE |
Description
Screwdriver Set w/ECX Bit,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.