Shop All Hooks and Picks
Milwaukee Tool
8 pc. Hook & Pick Set
Mfr # 48-22-9218
Zoro # G906151575
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Chrome Vanadium Steel
- Number of Pieces 8
- Overall Length (In.) 11 1/4 in
- Application Automotive Applications, Cotter Pin Removal, O-Ring Removal
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9218
- Zoro # G906151575
- UPC # 045242658800
- Country of Origin China
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 11 1/4 in |
Overall Length | 11 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hook/Pick Set |
Material | Chrome Vanadium Steel |
Number of Pieces | 8 |
Application | Automotive Applications, Cotter Pin Removal, O-Ring Removal |
Includes | (1) 45 Degrees Hose Pick (45-74-9214), (1) 90 Degrees Hook, (1) 90 Degrees Hose Pick (45-74-9213), (1) Flat Hose Pick (45-74-9211), (1) Hook, (1) Hook Hose Pick (45-74-9215), (1) Offset Hook, (1) Storage Tray, (1) Straight Pick |
Tip Style | 45 Degrees Angle, 90 Degrees Angle, Hook, Multi-Angle, Offset, Straight |
Finish | Chrome Plated |
Handle Material | Plastic |
Features | Storage Tray |
Product Type | Hook/Pick Set |
Tip Material | Chrome Vanadium Steel |
Handle Style | Screwdriver |
Description
Hook/Pick Set, Handle Material Plastic, Handle Style Screwdriver, Number of Pieces 8, Overall Length 11 1/4 in, Tip Material Chrome Vanadium Steel, Tip Style 45 Degrees Angle, 90 Degrees Angle, Hook, Multi-Angle, Offset, Straight, Product Type Hook/Pick Set, Features Storage Tray, Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M20-2.50 (C65587)
- ASTRO Astro Pneumatic AST400E Smart Eraser Pad for Pinstripe Removal Tool (AST400E)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56705)
- WESTWARD 1/4", 3/8", 1/2" Drive Impact Bit Socket Set, SAE, 12 pcs (4PRH7)
- MILWAUKEE TOOL Pick and Hook Set, 4 pcs., 8-19/64" L (48-22-9215)
- MILWAUKEE TOOL Flat Hose Pick (45-74-9211)
- MILWAUKEE TOOL 45° Hose Pick (45-74-9214)
- MILWAUKEE TOOL 4 pc. Hose Pick Set (48-22-9217)
- MILWAUKEE TOOL 90° Hose Pick (45-74-9213)
- ULLMAN DEVICES Pick Set Aluminum Handles (PH-4)
- MAYHEW 6-PC PROGRIP LONG PICK SET (13095)
- Milwaukee Tool Inspection and Retrieving Tools