Shop All Reciprocating Saw Blades
Milwaukee Tool
8" 10/14 TPI SAWZALL Blades (5 Pk)
Mfr # 48-00-5193
Zoro # G3006446
product price: $14.97
/pk 5, $2.99/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank 1/2" Universal
- Height 5/8 in
- Number of Cutting Edges 1
- Application Wood, Nail Embedded, Plastic, Composition Material, Aluminum, Non Ferrous Metals
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5193
- Zoro # G3006446
- UPC # 045242082919
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 8 in |
Height | 5/8 in |
Cut Width | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Application | Wood, Nail Embedded, Plastic, Composition Material, Aluminum, Non Ferrous Metals |
Teeth per Inch | 10/14 TPI |
For Use With Saw Type | Reciprocating Saws |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic, Wood, Blade Length 8 in, Teeth per Inch 10/14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-512 Knockdown Knife, Poly 24", Poly Handle (15-512)
- BOSCH Rotary Hammer Accessory (HS1402)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 2-15/16 6 PT STD IMP (MT7694)
- IRWIN 10", 40-Teeth Circular Saw Blade, Carbide Tip (15270)
- MILWAUKEE TOOL 6" 8/12 TPI Sawzall Blades (5 Pk) (48-00-5091)
- MILWAUKEE TOOL 6" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6091)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (5 Pk) (48-00-5093)
- MILWAUKEE TOOL M18 FUEL SAWZALL GEN2 (ML2821-20)
- MILWAUKEE TOOL M12 Hackzall Blade-Multi-Material (49-00-5410)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 9L 1PK (48-00-5226)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk (DS0909CGP3)
- Milwaukee Tool Reciprocating Saw Blades