Shop All Drain Cleaning Accessories
Milwaukee Tool
7/8" x 15' All Purpose Open Wind Sectional Cable
Mfr # 48-53-2852
Zoro # G8269864
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With Milwaukee MX FUEL Sewer Drum Machine
- Includes Coupling
- Size 7/8 in x 15 ft
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-2852
- Zoro # G8269864
- UPC # 045242537044
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in x 15 ft |
Cable Dia. (In.) | 7/8" |
Cable Diameter | 7/8 in |
Maximum Drain Line Inside Diameter | 6 in |
Cable Length | 15 ft |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sectional Cable |
Material | Steel |
For Use With | Milwaukee MX FUEL Sewer Drum Machine |
Includes | Coupling |
Cable Type | 7/8 in x 15 ft Open Wind |
Drain Line Capacity I.D. | 7/8 in |
Max. Run | 15 ft |
Number of Pieces | 1 |
Product Type | All Purpose Sectional Cable |
Core Type | Open Wind |
Cable Material | Steel |
Application | Sectional Machines |
Compatible Cleaner Battery Platform | M18 |
Cable End Type | Coupling |
Compatible Cleaner Manufacturer Part Number | 2818-20, 2871-20 |
Compatible Cleaner Series | M18 Sectional Machines |
Compatible Machine Type | Sectional Machines |
Description
Sectional Cable, Product Type All Purpose Sectional Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series M18 Sectional Machines, Cable Type Sectional, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 7/8 in, Cable Length 15 ft, Core Type Open Wind, Cable End Type Coupling, Application Sectional Machines, Cable Material Steel, Compatible Cleaner Battery Platform M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54330)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 16 Pieces 10 mm to 24 mm , Chrome (49-66-6803)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7140)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- MILWAUKEE TOOL 2 in. Root Cutter for 7/8 in. Sectional Cable (48-53-3825)
- MILWAUKEE TOOL 2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3025)
- MILWAUKEE TOOL Medium Opening Tool For 5/8 in. & 3/4 in. Drum Cable (48-53-2836)
- MILWAUKEE TOOL 5/8 in. x 25 ft. Inner Core Drum Cable (48-53-2325)
- MILWAUKEE TOOL Anchor Adapter for Ridgid or Spartan Machines (48-53-3002)
- MILWAUKEE TOOL Drop Head Bulb Auger for 5/8 in. Sectional Cable (48-53-3811)
- MILWAUKEE TOOL M18 Drum Machine Kit with 3/8 in. Cable (2817A-21)
- Milwaukee Tool Drain Cleaning Equipment