Shop All Annular Cutters
Milwaukee Tool
7/8" x 1" Annular Cutter
Mfr # 49-59-0875
Zoro # G4328222
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Primary Material Application Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-0875
- Zoro # G4328222
- UPC # 045242207558
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 7/8 in |
For Chuck Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Stack Cut Teeth | No |
For Tool Type | Magnetic Drill Presses |
Decimal Equivalent | 0.875 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Weldon Flat |
Series | 49-59 |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 16.50mm (C21077)
- SUNEX 1/2" Drive Impact Socket 6 (218UM)
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (445190)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- MILWAUKEE TOOL 1-13/16" x 1" Annular Cutter (49-59-1812)
- MILWAUKEE TOOL 1-5/16" x 1" Annular Cutter (49-59-1312)
- MILWAUKEE TOOL 1" x 1" Annular Cutter (49-59-1000)
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- MILWAUKEE TOOL 9/16" TCT Annular Cutter 2" Depth (49-59-4056)
- MILWAUKEE TOOL 1" Threaded Steel Hawg Cutter (49-57-1000)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- Milwaukee Tool Annular Cutters