Shop All Hole Saws
Milwaukee Tool
7/8" HOLE DOZER w/CARBIDE TEETH
Mfr # 49-56-0704
Zoro # G6274158
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Application Metal, Wood, Abrasives
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0704
- Zoro # G6274158
- UPC # 045242503995
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 7/8" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Abrasives |
Arbor Design | Not Included |
Teeth per Inch | 4 |
Replacement Arbor No. | Mfr. No. 49-56-7010 or 49-56-7250 |
Tooth Material Grade | Matrix II |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Impact Rated | No |
Item | Hole Saw |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- MILWAUKEE TOOL T25 TORX SHOCKWAVE Impact 3-1/2" Power Bits (5 pk) (48-32-4579)
- KLEIN TOOLS 5-in-1 Impact Socket Set (660KIT1)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 2 3/4 in L (J4990R-5M)
- MILWAUKEE TOOL 3/4" HOLE DOZER w/CARBIDE TEETH (49-56-0702)
- MILWAUKEE TOOL 1-1/8" Hole Dozer w/Carbide Teeth (49-56-0708)
- MILWAUKEE TOOL 1" HOLE DOZER w/CARBIDE TEETH (49-56-0707)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 1-5/16in (49-56-0067)
- MILWAUKEE TOOL 3-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9642)
- MILWAUKEE TOOL 4-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9689)
- LENOX Hole Saw, Bi-Metal, Saw Dia 4" (3006464L)
- Milwaukee Tool Hole Saws & Cutters