Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
72" REDSTICK Compact Box Level
Mfr # MLCM72
Zoro # G7558938
product price: $89.97
/ea
Free Shipping & Returns
$89.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 72"
- Color Red
- Width 0.95
- Application Leveling and layout
Product Information
- Brand Milwaukee Tool
- MFR # MLCM72
- Zoro # G7558938
- UPC # 045242481842
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72" |
Width | 0.95 |
Depth | 2 |
Height | 0.95 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Box Level |
Material | Aluminum |
Weight | 3.644204 |
Description
Milwaukee,Compact Box Level,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm (ALH-20MTT)
- GREAT NECK 24-In Bolt Cutters (BC24)
- KRAFT TOOL Caulking Trowel, 3/4 x 6-5/8 In, Steel (BL766PF)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- MILWAUKEE TOOL 48" REDSTICK Box Level (MLBX48)
- MILWAUKEE TOOL Milwaukee 24in Magnetic I-Beam Level (MLIBM24)
- MILWAUKEE TOOL Pocket Level 3in. (48-22-5603)
- MILWAUKEE TOOL 24"/ 48" REDSTICK Box Level Set (MLBXS48)
- SWANSON Swanson SVI24M I-Beam Levels Magnetic; 24 in. (SVI24M)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs