Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
72" REDSTICK Box Level
Mfr # MLBX72
Zoro # G7559017
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 72"
- Color Red
- Width 1.199606
- Application Leveling and layout
Product Information
- Brand Milwaukee Tool
- MFR # MLBX72
- Zoro # G7559017
- UPC # 045242481637
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72" |
Width | 1.199606 |
Depth | 2.53 |
Height | 1.199606299 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Box Level |
Weight | 4.365108 |
Material | Aluminum |
Description
Milwaukee,Box Level,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (230D)
- WARWOOD TOOL 6' San Angelo Digging Bar (26450)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- SUNEX 3/8" Drive 29 Piece Metric Master Impact Socket Set (3329)
- MILWAUKEE TOOL Milwaukee 48in Magnetic I-Beam Level (MLIBM48)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- MILWAUKEE TOOL Pipe Lock Level (48-22-5001)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- MILWAUKEE TOOL 48" REDSTICK Box Level (MLBX48)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- KAPRO 995 VULCAN 48" Magnetic The next Generation in Box Levels (995-41X-48M)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels