Shop All Nut Driver Sets
This Product is Discontinued
Milwaukee Tool
7 PC Magnetic HollowCore SAE Nut Driver Set (Discontinued)
Mfr # 48-22-2507
Zoro # G5388372
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes (7) Magnetic HollowCore SAE Nut Drivers (Mfr. No. 48-22-2507)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2507
- Zoro # G5388372
- UPC # 045242291441
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Nut Driver Overall Length | 7-1/4 in to 7-1/2 in |
Shank Length | 3 in |
Tip Size | 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in |
Hex Size | 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Range of Lengths | 7 1/4 in To 7 1/2 in |
Size Color Code | Blue, Brown, Green, Orange, Red, Yellow |
For Fastener Size | 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Description
The Milwaukee 48-22-2507 7 PC Magnetic HollowCore SAE Nut Driver Set is a high-quality nut driver set that gives you the right tool for your job. This kit is an excellent choice if you are looking for a comprehensive set of nut drivers to tackle various fasteners. The nut driver hex size ranges from 1/4 in. to 9/16 in., so it can fit most types of fasteners. The hollow shank with pass-thru design allows this kit to work on larger bolts and nuts, while the magnetic tips help prevent dropping when working overhead or under vehicles. Each black and red handle provides better grip, especially in wet conditions. With its great quality and value, the Milwaukee 48-22-2507 7 PC Magnetic HollowCore SAE Nut Driver Set is definitely worth considering if you need a new set of tools for your project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.