Shop All Reciprocating Saw Blades
Milwaukee Tool
6" 4/6 TPI SAWZALL Blades (5 Pk)
Mfr # 48-00-5041
Zoro # G2829793
product price: $17.97
/pk 5, $3.59/ea
$17.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6"
- Teeth per Inch 4/6
- Primary Saw Application Specialty
- Shank 1/2" Universal
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5041
- Zoro # G2829793
- UPC # 045242082728
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Height | 1/2 in |
Blade Length | 6 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 4/6 |
Primary Saw Application | Specialty |
Material | Bi-metal |
Item | Reciprocating Saw Blade |
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Back | Tapered |
Application | Very Fast Scroll Cutting, Circles, Contours, Nail Embedded Wood |
Materials Cut | Nail-Embedded Wood |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Blade Material | Bi-Metal |
Back Style | Tapered |
Primary Material Application | Specialty |
Description
Reciprocating Saw Blade, Primary Material Application Specialty, Materials Cut Nail-Embedded Wood, Blade Length 6 in, Teeth per Inch 4/6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 60 Claw Bar Chisel End (16330)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.25 (8339)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide (TPMR322 CA530)
- CLEVELAND Spiral Point Tap, Bottoming, 2 (C57049)
- MILWAUKEE TOOL 9" 5 TPI SAWZALL Blade (50 Pk) (48-01-6036)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5332)
- MILWAUKEE TOOL SAWZALL BLADE SUPER. 14T 6" (5pk) (ML48-00-5782)
- MILWAUKEE TOOL 9" L x 6 TPI Reciprocating Saw Blade (48-00-5242)
- MILWAUKEE TOOL 14, 18, 24 TPI Metal Cutting Bi-Metal 16PC Metal Cutting SAWZALL® Blade Set, 16 PK (49-22-1216)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 12" 7/11TPI 25pk (48-00-8711)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4811)
- Milwaukee Tool Reciprocating Saw Blades