Shop All Reciprocating Saw Blades
Milwaukee Tool
6" 24 TPI The Torch SAWZALL Blades (5 Pk)
Mfr # 48-00-5786
Zoro # G5137151
product price: $16.47
/pk 5, $3.29/ea
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Shank 1/2" Universal
- For Use With Saw Type Reciprocating Saws
- Includes (5) Sawzall Blades
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5786
- Zoro # G5137151
- UPC # 045242295616
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Height | 1 in |
Blade Length | 6 in |
Cut Width | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Includes | (5) Sawzall Blades |
Material | Steel |
Application | Metal Cutting |
Number of Cutting Edges | 1 |
Teeth per Inch | 24 |
Item | Reciprocating Saw Blade |
Back | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Blade Material | Steel |
Materials Cut | Duct, EMT, Sheet Metal, Tube |
Primary Material Application | Thin Metal |
Teeth Per Inch | 24 TPI |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Duct, EMT, Sheet Metal, Tube, Blade Length 6 in, Teeth per Inch 24, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 24x48 In (83026)
- OLFA Solid Blade, 18mm W, PK3 (LWB-3B)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 22-1/2"L, SDS Max (22UW60)
- VESSEL BALL GRIP Screwdriver No.220 +2x100 (220P2100)
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5784)
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8784)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5713)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 12" 7/11TPI 25pk (48-00-8711)
- MILWAUKEE TOOL 4 in 18 TPI SAWZALL Blades, 5 Pack (48-00-5183)
- MILWAUKEE TOOL SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK (48-00-8787, 48-00-8787)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5562, 48-00-5262)
- Milwaukee Tool Power Saw Blades