Shop All Hole Saws
Milwaukee Tool
6-1/4" BIG HAWG w/Carbide Teeth
Mfr # 49-56-9275
Zoro # G6316219
product price: $99.97
/ea
Free Shipping & Returns
$99.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Application Wood, Nails, Shingles, Cement Board, Plaster
- Max. Cutting Depth 2 1/8 in
- Arbor Design Not Included
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9275
- Zoro # G6316219
- UPC # 045242500727
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 2 1/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 6-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Application | Wood, Nails, Shingles, Cement Board, Plaster |
Arbor Design | Not Included |
Replacement Pilot Drill No. | Mfr. No. 49-56-9300 |
Number of Teeth | 3 |
Item | Hole Cutter |
Replacement Arbor No. | Mfr. No. 49-56-9305 |
Primary Material Application | Wood |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | 3 |
Materials Cut | Nail-Embedded Wood |
Replacement Arbor | Mfr. No. 49-56-9305 |
Description
Hole Cutter, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 6 1/4 in, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 1/8 in, Impact Rated No, Replacement Arbor Mfr. No. 49-56-9305, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- DRILL AMERICA 1"-2 1/2" Adjustable Tap Wrench (DWTTW22)
- CAREPLAY CarePlay Grid Blocks, 64pcs., Set (C5048)
- HUSKIE TOOLS Punch/Die Set, Oblong, 9/16 x 13/16 In (SHD-916X1316)
- MILWAUKEE TOOL 2-9/16" BIG HAWG w/Carbide Teeth (49-56-9220)
- MILWAUKEE TOOL 5-1/4" BIG HAWG w/Carbide Teeth (49-56-9270)
- MILWAUKEE TOOL 2-3/4" BIG HAWG w/Carbide Teeth (49-56-9225)
- MILWAUKEE TOOL 1-3/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5140)
- MILWAUKEE TOOL 7/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8609)
- MILWAUKEE TOOL 3/8" Diamond Max Hole Saw (49-56-0509)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 2-7/8in (49-56-0167)
- Milwaukee Tool Hole Saws & Cutters