Shop All Lanyard & Lifeline Accessories
Milwaukee Tool
5Lbs 50" Retractable Tool Lanyard, 1.023", Gray, Black, White
Mfr # 48-22-8825
Zoro # G804260768
product price: $49.97
/ea
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Nylon; Stainless Steel
- Weight Capacity 5 lb
- Color Black, White
- Anchorage End Connection Carabiner
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8825
- Zoro # G804260768
- UPC # 045242544103
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Max. Working Length | 50 in |
Maximum Working Length | 50 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Lanyard |
Series | Nylon; Stainless Steel |
Weight Capacity | 5 lb |
Color | Black, White |
Anchorage End Connection | Carabiner |
Hardware Material | Stainless Steel |
Includes | (1) 5lb Retractable Lanyard |
For Tool Type | Hand Tools |
Tool End Connection | Carabiner |
Tether Style | Retractable |
Anchorage End Material | Stainless Steel |
Tether Material | Nylon |
Description
Tool Lanyard, Color Black, White, Anchorage End Connection Carabiner, Anchorage End Material Stainless Steel, For Tool Type Hand Tools, Maximum Working Length 50 in, Tool End Connection Carabiner, Hardware Material Stainless Steel, Includes (1) 5lb Retractable Lanyard, Series Nylon; Stainless Steel, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-L)
- NEVS Veterinary Physical Exam Checklist 2" x 3" White w/Red (VW-0090)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465R83)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 10, 1 Pair (75126/10)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- KONG USA Ovalone Alu, Body Black, Gate Black, Black Auto Block (712NNN6VNKK)
- TIE DOWN ENGINEERING Ladder Stabilizer 12"X48 (65025)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63013-00E)
- KONG USA Prothoc - Rope Edge Protection (84601N400KK)
- FALLTECH Vertical Lifeline, White, Steel Hardware (820020)
- Milwaukee Tool Lanyard & Lifeline Accessories