Shop All Core Drill Bits
Milwaukee Tool
5/8"Female - 1-1/4"Male Core Bit Adapter
Mfr # 48-17-6008
Zoro # G1835961
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 5/8"-11
- Application 5/8" Female to 1-1/4" Male
- For Use With Threaded Core Bit
- For Drill Shank Diameter 2 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-6008
- Zoro # G1835961
- UPC # 045242357550
- Country of Origin Thailand
- Category Core Drill Bits
Dimensions
Thread Size | 5/8"-11 |
Size | 5/8 in. Female to 1-1/4 in. Male |
For Drill Shank Diameter | 2 in |
Adapter Shank Size | 5/8"-11 |
For Drill Shank Size | 1 1/4"-7 |
Adapter Shank Diameter | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit Extension |
Application | 5/8" Female to 1-1/4" Male |
For Use With | Threaded Core Bit |
Material - Machining | High Speed Steel |
For Drill Bit Type | Core Drills |
For Drill Shank Type | Straight |
Adapter Shank Type | Straight |
Description
Core Bit Extension, For Drill Shank Size 1 1/4 In.-7, Adapter Shank Size 5/8 In.-11, Straight Adapter Shank Type, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Knife Utility Fixed (38061)
- OSG 12.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8703210)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN29)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- MILWAUKEE TOOL Guide Plate for 4" Thin Wall Core Bit (48-20-6161)
- MILWAUKEE TOOL Guide Plate for 3" Thin Wall Core Bit (48-20-6159)
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- MILWAUKEE TOOL 2 in. Diamond Ultra Dry Core Bit (48-17-0120)
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thin Wall Core Bit (48-20-6160)
- MILWAUKEE TOOL 1-1/4"-7 x 6" Core Bit Extension (48-17-6014)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8517)
- Milwaukee Tool Core Drill Bits