Shop All Flaring & Swaging Tools
Milwaukee Tool
5/8" ProPEX Expansion Head
Mfr # 49-16-2405
Zoro # G4334321
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type M12(TM) ProPEX(R)
- Capacity Tubing O.D. (In.) 5/8
- Construction Chrome Plated Steel
- Includes Accessory Head, Twist Case
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2405
- Zoro # G4334321
- UPC # 045242219292
- Country of Origin China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 3 |
Size | 5/8" |
Expander Head Size | 5/8 in |
Maximum Compatible Pipe Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Expansion Head |
Type | M12(TM) ProPEX(R) |
Capacity Tubing O.D. (In.) | 5/8 |
Construction | Chrome Plated Steel |
Includes | Accessory Head, Twist Case |
Meets/Exceeds | ASTM F-1960 |
Application | Expansion of PEX-a ProPEX(R) tubing for termination to fitting |
Series | M12â„¢ ProPEX(R) |
Features | 5/8 in Outside Diameter, Overall Length 3 in |
Compatible With | M12 Fuel ProPEX Expander, M12 ProPEX Expander, M18 Fuel ProPEX Expander, M18 ProPEX Expander |
Expansion Head Series | ProPEX |
Description
Expansion Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- BRADLEY Repair Kit- Foot Valve (S65-230)
- KOHLER Trip Lever (9169-L-SN)
- TRAP-TITE Waterless Trap Seal, 1 in H, Black (69420)
- MILWAUKEE TOOL 3/4" ProPEX Expansion Head (49-16-2406)
- MILWAUKEE TOOL 3/8" ProPEX Expansion Head (49-16-2403)
- MILWAUKEE TOOL 1/2" ProPEX Expansion Head (49-16-2404)
- MILWAUKEE TOOL M18 ProPEX Expansion Tool Kit (2632-22XC)
- MILWAUKEE TOOL 2" ProPEX Expansion Head (49-16-2614)
- MILWAUKEE TOOL 1-1/4" M18 ProPEX Expansion Head (49-16-2610)
- BLACKMAX Flaring (BFT850K)
- Milwaukee Tool Flaring & Swaging Tools