Shop All Core Drill Bits
Milwaukee Tool
5/8"-11 x 6" Core Bit Extension
Mfr # 48-17-6010
Zoro # G1835955
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Thread Size 5/8-11
- For Use With Threaded Core Bit
- Sub Brand Milwaukee
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-6010
- Zoro # G1835955
- UPC # 045242357567
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 6 in |
Thread Size | 5/8-11 |
Extension Shank Diameter | 5/8 in |
For Core Diameter | 5/8"-11 |
Size | 5/8 in.-11 x 6 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit Extension |
For Use With | Threaded Core Bit |
Sub Brand | Milwaukee |
Material - Machining | Steel |
Angled Head | Straight |
Measurement System | Fractional Inch |
Head Angle | 0 Degrees |
Extension Type | Diamond Core Bit |
For Drill Bit Type | Block, Brick |
Number of Pieces | 1 |
Extension Shank Type | Threaded |
Flexible Shank | No |
Description
Core Bit Extension, For Core Diameter 5/8 In.-11, Threaded, 5/8 in Extension Shank Diameter, 6 in, Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- TEMPO COMMUNICATIONS Replacement Metal Tips For 200B And 200E (RMT-1)
- STANLEY Board Bender (93-310)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-14)
- MILWAUKEE TOOL 1-1/4"-7 x 6" Core Bit Extension (48-17-6014)
- MILWAUKEE TOOL 5/8"-11 x 12" Core Bit Extension (48-17-6012)
- MILWAUKEE TOOL 1-1/4"-7 x 12" Core Bit Extension (48-17-6016)
- MILWAUKEE TOOL 4-1/2" Dry Core Masonry Bit (48-17-0045)
- MILWAUKEE TOOL SDS+ CORE 1-9/16"X2" (48-20-5215)
- MILWAUKEE TOOL 2-1/2" Diamond Premium Wet Core Bit (48-17-3025)
- DIAMOND VANTAGE Core Bit, Dry, 4 x 5/8-11 in (04012H2DZGH)
- Milwaukee Tool Core Drill Bits