Shop All Jobber Length Drill Bits
Milwaukee Tool
5/64" Titanium SHOCKWAVE
Mfr # 48-89-4602
Zoro # G1995351
product price: $4.67
/pk 2, $2.34/ea
$4.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 5/64"
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4602
- Zoro # G1995351
- UPC # 045242353033
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Size | 5/64" |
Shank Dia. | 1/4" |
Overall Length | 2 11/32 in |
Flute Length | 5/8 in |
Maximum Drilling Depth | 5/8 in |
Drilling Depth | 21/32" |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 8xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 5/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Organizer, Stik, Mag. (5NNE2)
- HOUGEN 12,000-Series Annular Cutter Kit 2 in. Depth (12002)
- CRESCENT NICHOLSON 8" Round Single Cut Second File (11936)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (415117)
- MILWAUKEE TOOL 9/32" Titanium SHOCKWAVE (48-89-4615)
- MILWAUKEE TOOL 11/64" Titanium SHOCKWAVE (48-89-4608)
- MILWAUKEE TOOL 5/16" Titanium SHOCKWAVE (48-89-4617)
- MILWAUKEE TOOL 13/64 in. Cobalt Red Helix Drill Bit (ML48-89-2310)
- MILWAUKEE TOOL 9/64" Titanium SHOCKWAVE (48-89-4606)
- MILWAUKEE TOOL 7/16" Titanium SHOCKWAVE (48-89-4625)
- WESTWARD 15/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF3)
- Milwaukee Tool Jobber Length Drill Bits