Shop All Jobber Length Drill Bits
Milwaukee Tool
5/16" Titanium SHOCKWAVE
Mfr # 48-89-4617
Zoro # G1995205
product price: $9.97
/ea
$9.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 5/16"
- Drill Bit Material High Speed Steel
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4617
- Zoro # G1995205
- UPC # 045242353187
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Size | 5/16" |
Shank Dia. | 1/4" |
Overall Length | 4 11/32 in |
Flute Length | 2 9/16 in |
Maximum Drilling Depth | 2 9/16 in |
Drilling Depth | 2-39/64" |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 8xD |
Description
Hex Shank Drill Bit, 5/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 17-5/8in (810402)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (FCH0238-G)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Gray (832955)
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE (48-89-4613)
- MILWAUKEE TOOL 13/32" Titanium SHOCKWAVE (48-89-4623)
- MILWAUKEE TOOL SHOCKWAVE Hex Shank Drill Bit, 3/16 in, Drill Bit Point Angle 135 Deg, High Speed Steel (48-89-4609)
- MILWAUKEE TOOL 21/64" Titanium SHOCKWAVE (48-89-4618)
- MILWAUKEE TOOL 9/32" Titanium SHOCKWAVE (48-89-4615)
- MILWAUKEE TOOL 21/64 in. Thunderbolt Black Oxide Bit (ML48-89-2837)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 9/64 (C03538)
- Milwaukee Tool Drill Bits