Shop All Drain Cleaning Machines
Milwaukee Tool
50 ft Cordless Drain Cleaning Machine, 18V
Mfr # 422W06, 422W20
Zoro # G9138313
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Run 50 ft
- Voltage 18 V
- Includes Inner Core Bulb, Head Cable, Case, Drain Cleaning Cable
- Standards UL/CSA/IEC/EN 60745-1
Product Information
- Brand Milwaukee Tool
- MFR # 422W06, 422W20
- Zoro # G9138313
- UPC # 045242004522
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Cable Size | 5/16 in |
Cable Diameter Included - Cable A | 5/16 in |
Description
Drain Gun Kit, Cable Diameter Included - Cable A 5/16 in, Number of Augers Included 1, Battery Capacity 2 Ah, Power Source Cordless, Battery Model Number 38D765, Charger Model Number 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- HHIP 0-1/2" Self Aligning Tap & Reamer Holder (3900-0293)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- KNIPEX Spring Hose Clamp Replaceable Tips for 8 (85 59 250 A)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/1/2” Cable (2775C-222)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 6' Toilet Auger (3576-21)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ ROVER™ Mntng Flood Light (2572B-21, 2364-20)
- MILWAUKEE TOOL 50 Ft. Cordless Drain Cleaning Machine, 18.0 V (2775C-222, 47-53-2775, 48-53-2773)
- MILWAUKEE TOOL M12 TRAPSNAKE 2-Tool Toilet and Urinal Auger Combo Kit (3577-21)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (2571-21, 48-11-2430)
- RIDGID RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75"L x 3/8"W Cable (27008)
- Milwaukee Tool Drain Cleaning Equipment