Shop All Utility Knife Blades
Milwaukee Tool
5 PC Carton Utility Knife Blades
Mfr # 48-22-1934
Zoro # G5169376
product price: $3.59
/pk 5, $0.72/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3/4 in
- Length 2 3/8 in
- Material Spring Steel
- Blade Width 3/4 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1934
- Zoro # G5169376
- UPC # 045242286942
- Country of Origin Mexico
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 3/8 in |
Blade Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Spring Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Rounded |
Number of Cutting Edges | 1 |
Thickness | 0.025 in |
Number of Blade Points | 2 |
Number of Blades Included | 5 |
Blade Point Type | Round |
Mount Type | (2) Holding Notches |
Blade Dispenser Included | No |
Item | Safety Blade |
Fits Utility Knives Stock No. | Most Standard Snap Off Utility Knives |
Blade Thickness | 0.03125 in |
Description
Whether you need to open a box or cut through thick packaging, the Milwaukee 48-22-1934 5 PC Carton Utility Knife Blades are what you need. Made of spring steel, these utility knife blades have a rounded blade edge and fit most standard snap off utility knives. These five blades measure 2 3/8 in. in length and 3/4 in. in width, with 0.025" thickness. The primary cutting application is general purpose and the blade point type is round. Whether you work at home or on the job site, these utility knife blades will make your life easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- WILTON End pc Assembly, For Use With 1760, 1765 and 2060 Tradesman Vise (2907780)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54600)
- MILWAUKEE TOOL FASTBACK Folding Utility Knife with Blade Storage and 50 pc. Blades (48-22-1504)
- MILWAUKEE TOOL 50 PC Drywall Utility Knife Blades w/ Dispenser (48-22-1953)
- MILWAUKEE TOOL Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack) (48-00-5094)
- MILWAUKEE TOOL 9mm Precision Snap Blades (10 PK) (48-22-9109)
- MILWAUKEE TOOL 5 PC Hook Utility Knife Blades (48-22-1932)
- MILWAUKEE TOOL 75 PC General Purpose Utility Blades w/ Dispenser (48-22-1975)
- ASTRO PNEUMATIC Blade, Thin NS 040795 (WINDK-08H)
- Milwaukee Tool Utility Knife Blades