Shop All Hole Saws
Milwaukee Tool
5" HOLE DOZER w/Carbide Teeth Hole Saw
Mfr # 49-56-0748
Zoro # G4234314
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Application Metal, Wood, Abrasives
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0748
- Zoro # G4234314
- UPC # 045242504305
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 5/8"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 5" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Abrasives |
Arbor Design | Not Included |
Teeth per Inch | 4 |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Impact Rated | No |
Tooth Material Grade | Matrix II |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. 49-56-9100 |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 5 in, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 11 Pieces 9 mm to 19 mm , Chrome (1871)
- DRILL AMERICA 4.00mm HSS 4 Flute Single End End Mill (DWC4MM-4FSE)
- MILWAUKEE TOOL Carbide Teeth Sawzall, 5 Pcs (49-22-5505, 48-00-5201, 48-00-5202)
- HOUGEN 9/16 in. x 2 in. 12,000-Series Annular Cutter (12218)
- MILWAUKEE TOOL 3-1/2" Hole Dozer w/Carbide Teeth (49-56-0738)
- MILWAUKEE TOOL 2-1/2" Hole Dozer w/Carbide Teeth (49-56-0727)
- MILWAUKEE TOOL 4-1/2" Hole Dozer w/Carbide Teeth (49-56-0746)
- MILWAUKEE TOOL 3 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8643)
- MILWAUKEE TOOL 3/4" Quick Change Steel Plate Carbide Cutter (49-57-8203)
- MILWAUKEE TOOL 5-3/8" Recessed Light Hole Saw (49-56-0303)
- LENOX Hole Saw (LXAH3414)
- Milwaukee Tool Hole Saws & Cutters