Shop All Hole Saws
Milwaukee Tool
5-3/8" Recessed Light Hole Saw
Mfr # 49-56-0303
Zoro # G4299811
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Masonry
- Tooth Material Carbide Grit
- Application Drywall, Plaster, Acoustical Tile, Wood And Stucco With Mesh
- Max. Cutting Depth 1 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0303
- Zoro # G4299811
- UPC # 045242224135
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 in |
Thread Size | 5/8"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 5-3/8" |
Pilot Drill Size | 1/4 in dia x 4 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Masonry |
Tooth Material | Carbide Grit |
Application | Drywall, Plaster, Acoustical Tile, Wood And Stucco With Mesh |
Arbor Design | Not Included |
Teeth per Inch | Continuous Grit |
Hole Saw Product Grouping | Hole Saws |
Replacement Pilot Drill No. | Mfr. No. 49-56-8005 |
Item | Hole Saw |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 49-56-9100 |
Primary Material Application | Drywall |
Materials Cut | Masonry, Wood |
Description
Hole Saw, Primary Material Application Drywall, Materials Cut Masonry, Wood, Arbor Design Not Included, Saw Dia. 5 3/8 in, Teeth per Inch Continuous Grit, Max. Cutting Depth 1 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/64 (C18439)
- BIG HORN Brass Ferruled 5 Inch Long x 1/4 Inch Dia Wooden File Handle (19865)
- TITAN WRENCH RATCHETING 8MM (TL12508)
- KO-KEN Adaptor 1/2 Square 60mm Pin type 1/4 Hex Drive (135E-60P)
- MILWAUKEE TOOL 3-1/8" Recessed Light Hole Saw (49-56-0296)
- MILWAUKEE TOOL 6-3/8 in. Recessed Light Hole Saw (49-56-0305)
- MILWAUKEE TOOL 6-7/8" Recessed Light Hole Saw (49-56-0315)
- MILWAUKEE TOOL 2-1/2" Diamond Max Hole Saw (49-56-5660)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5090)
- MILWAUKEE TOOL 4-1/2" Hole Dozer w/Carbide Teeth (49-56-0746)
- MORSE 5/8" Diamond Grit Hole Saw (DGM10C)
- Milwaukee Tool Hole Saws & Cutters