Shop All Electronic and Laser Leveling Kits
Milwaukee Tool
48" REDSTICK Digital Level w/PINPOINT Measurement Technology
Mfr # MLDIG48
Zoro # G2188241
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Digital
- Length (In.) 48 in
- Preset Angle (Deg.) 0 Degrees
- Characteristics Full Color, High Resolution
Product Information
- Brand Milwaukee Tool
- MFR # MLDIG48
- Zoro # G2188241
- UPC # 045242516438
- Country of Origin Viet Nam
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 48 in |
Overall Width | 1 3/8 in |
Overall Length | 48 in |
Overall Height | 2 3/4 in |
Battery Size | 4V |
Description
Digital Level, Measuring Range - Maximum 360 Degrees , Measuring Range - Minimum 360 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 48 in, Battery Size 4V, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.03 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , Display Type LCD, Total Number of Vials 0, Accuracy - Inverted 1 Degrees -89 Degrees /.10 Degrees
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4586)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 2-3/16 12 PT ANGL BLK (MTBLK1193)
- GARLAND MFG CO Garland Mfg Size 5 Split-Head Rawhide Hammer (GA388812)
- INGERSOLL-RAND Impactool 1/2In (2130)
- MILWAUKEE TOOL 24" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG24)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 72" L (MLDIG72, 2114-21)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 14" L (MLDIG14, 2114-21)
- MILWAUKEE TOOL 14” REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG14)
- MILWAUKEE TOOL 72" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG72)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 24" L (MLDIG24, 2114-21)
- DIGIPAS TECHNOLOGIES Digi-Pas Professional Pocket-Sized Digital Level (DWL-80Pro)
- Milwaukee Tool Electronic and Laser Leveling Kits