Shop All Snap Ring Pliers
Milwaukee Tool
45 Degrees Convertible Snap Ring Pliers with .038 in. Tip
Mfr # 48-22-6531
Zoro # G310018594
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Black Oxide
- Tip Angle 45 Degrees
- Overall Length 6 in
- Grip Style Standard Cushion
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6531
- Zoro # G310018594
- UPC # 045242738014
- Country of Origin Viet Nam
- Category Snap Ring Pliers
Dimensions
Overall Length | 6 in |
For Minimum Shaft Diameter | 1/4 in |
For Maximum Bore Diameter | 9/16 in |
For Maximum Shaft Diameter | 1 in |
Tip Diameter | 0.038 in |
For Minimum Bore Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Retaining Ring Plier |
Finish | Black Oxide |
Tip Angle | 45 Degrees |
Grip Style | Standard Cushion |
Handle Style | Ergonomic |
Features | All Metal Dial, Fixed Tips, Limited Lifetime Warranty |
Weight | 0.21 lb |
Conversion Mechanism | Anti-Slip Dial |
Jaw Opening Type | Manual |
Replaceable Tips | No |
Plier Type | Retaining Ring Pliers |
For Ring Type | Convertible, Internal/External |
Non-Sparking | No |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Convertible, Internal/External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 6 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 9/16 in, Tip Diameter 0.038 in, Tip Angle 45 Degrees , For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 1 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Anti-Slip Dial, Features All Metal Dial, Fixed Tips, Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Swiss Peeler, kitchen Environments Plastic (91500)
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel (19532D2B92745)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 18m (13-1819MM)
- MILWAUKEE TOOL Retaining Ring Plier, 0.038" Tip Diameter (48-22-6530)
- MILWAUKEE TOOL 9 pc. Snap Ring Pliers Set (48-22-6539)
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- ROTOR CLIP Rotor Clip A-104 45 Degree E - Ring Applicator For Ring E - 15 (A-104)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- Milwaukee Tool Snap Ring Pliers