Shop All Hole Saw Kits
Milwaukee Tool
4 pc. Single-Piece Carbide Hole Cutter Set
Mfr # 49-22-8610
Zoro # G102590840
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide
- Number of Pieces 4
- Includes (1) 1 1/8 in One-Piece Carbide Hole Cutter, (1) 1 3/8 in One-Piece Carbide Hole Cutter, (1) 7/8 in One-Piece Carbide Hole Cutter, (1) Carbide Hole Cutter Pilot Bit
- Teeth per Inch 0.5
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-8610
- Zoro # G102590840
- UPC # 045242597901
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Hole Cutter Sizes (Hole Cutters) | 7/8 in, 1 1/8 in, 1 3/8 in |
Saw Size Range | 7/8 in to 1 3/8 in |
Shank Size | 3/8 in 3 Flat |
Max. Cutting Depth | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hole Cutter Kit |
Tooth Material | Carbide |
Number of Pieces | 4 |
Includes | (1) 1 1/8 in One-Piece Carbide Hole Cutter, (1) 1 3/8 in One-Piece Carbide Hole Cutter, (1) 7/8 in One-Piece Carbide Hole Cutter, (1) Carbide Hole Cutter Pilot Bit |
Teeth per Inch | 0.5 |
Number of Hole Cutters | 3 |
Number of Teeth (Hole Cutters Only) | 4/6/8 |
Arbor Design | Included |
Primary Material Application | Stainless/Hard Metals |
Impact Rated | No |
Materials Cut | Aluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel |
Description
Hole Cutter Kit, Primary Material Application Stainless/Hard Metals, Materials Cut Aluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel, Arbor Design Included, Tooth Material Carbide, Teeth per Inch 0.5, Number of Teeth (Hole Cutters Only) 4/6/8, Max. Cutting Depth 3/16 in, Impact Rated No, Hole Cutter Sizes (Hole Cutters) 7/8 in, 1 1/8 in, 1 3/8 in, Saw Size Range 7/8 in to 1 3/8 in, Number of Hole Cutters 3, Shank Size 3/8 in 3 Flat, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5542)
- QEP Tile Cutter, 1/2 In Cap, 24 In, Gray/Black (10600BR)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48105)
- KNIPEX 6 1/2 in Insulated Cable Cutter 1/0 AWG (95 18 165 SBA)
- MILWAUKEE TOOL 15 pc. HOLE DOZER with Carbide Teeth Hole Saw Set (49-22-3097)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 13PC (49-22-4025)
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 5PC (49-22-8200)
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 19PC (49-22-4105)
- MILWAUKEE TOOL 12 pc. HOLE DOZER with Carbide Teeth Plumber's Hole Saw Set (49-22-3091)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 10PC (49-56-9290)
- STARRETT Electricians Carbide-Tip Hole Saw Kit, 10 (KCT06041-N)
- Milwaukee Tool Hole Saws & Cutters