Shop All Screwdriver Sets
Milwaukee Tool
4 PC Precision Screwdriver Set
Mfr # 48-22-2604
Zoro # G9753073
product price: $15.97
/ea
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Precision
- Screwdriver Tip Style Phillips/Slotted
- Tip Size 1/16 in, 1/32 in, 1/8 in
- Handle Material Plastic
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2604
- Zoro # G9753073
- UPC # 045242338092
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/16 in, 1/32 in, 1/8 in |
Shank Length | 3 in to 6 in |
Overall Length | 8 in to 10-1/2 in |
Sizes Included | Phillips: #1 x 4 in, Slotted: 1/16 in x 2 1/2 in, 3/32 in x 2 1/2 in, 1/8 in x 3 1/2 in |
Handle Length | 4 in |
Description
General Purpose Screwdriver Set, Tip Finish Chrome, 1/16 in, 1/32 in, 1/8 in, Phillips, Slotted, Ergonomic, Number of Pieces 4, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Phillips Screwdriver #1 x 4 in , (3) Slotted Precision Screwdrivers: 1/16 in x 2-1/2 in , 3/32 in x 2 1/2 in , 1/8 in x 3-1/2 in , Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 3 in to 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, Spring (5XR50)
- XTRWELD 16 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF160600LD)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 14mm (82583)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- MILWAUKEE TOOL Insulated Multi-Bit Screwdriver (48-22-2217)
- MILWAUKEE TOOL 4 PC 1000V Insulated Screwdriver Set w/ Roll Pouch (48-22-2204)
- MILWAUKEE TOOL 6 pc. Tri-Lobe Screwdriver Set (48-22-2706)
- MILWAUKEE TOOL General Purpose Screwdriver Set, Phillips/Slotted Tip, Ergonomic with Tip ID on End, 6-Piece (48-22-2606)
- MILWAUKEE TOOL 10 PC 1000V Insulated Screwdriver Set w/ EVA Foam Case (48-22-2210)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- Milwaukee Tool Screwdrivers and Nutdrivers