Shop All Hooks and Picks
Milwaukee Tool
4 pc. Hose Pick Set
Mfr # 48-22-9217
Zoro # G606151608
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Chrome Vanadium Steel
- Number of Pieces 4
- Overall Length (In.) 11 1/2 in
- Application Automotive Applications, Cotter Pin Removal, O-Ring Removal
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9217
- Zoro # G606151608
- UPC # 045242658794
- Country of Origin China
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 11 1/2 in |
Overall Length | 11 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hose Pick Set |
Material | Chrome Vanadium Steel |
Number of Pieces | 4 |
Application | Automotive Applications, Cotter Pin Removal, O-Ring Removal |
Includes | (1) 45 Degrees Hose Pick (45-74-9214), (1) 90 Degrees Hose Pick (45-74-9213), (1) Flat Hose Pick (45-74-9211), (1) Hook Hose Pick (45-74-9215), (1) Storage Tray |
Features | Storage Tray |
Finish | Chrome Plated |
Tip Style | 45 Degrees Angle, Multi-Angle, Offset |
Handle Material | Plastic |
Product Type | Hook/Pick Set |
Tip Material | Chrome Vanadium Steel |
Handle Style | Screwdriver |
Description
Hose Pick Set, Handle Material Plastic, Handle Style Screwdriver, Number of Pieces 4, Overall Length 11 1/2 in, Tip Material Chrome Vanadium Steel, Tip Style 45 Degrees Angle, Multi-Angle, Offset, Product Type Hook/Pick Set, Features Storage Tray, Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- KODIAK CUTTING TOOLS .305 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477626)
- EAZYPOWER Emery Cloth Sanding Pad, 120 Grit, 12 pcs. (50604)
- KLEIN TOOLS Bi-Metal Blades, 12-Inch, 32 TPI, 100-Pack (1232BI)
- MILWAUKEE TOOL Flat Hose Pick (45-74-9211)
- MILWAUKEE TOOL Pick and Hook Set, 4 pcs., 8-19/64" L (48-22-9215)
- MILWAUKEE TOOL 90° Hose Pick (45-74-9213)
- MILWAUKEE TOOL 8 pc. Hook & Pick Set (48-22-9218)
- MILWAUKEE TOOL 45° Hose Pick (45-74-9214)
- CTA MANUFACTURING O-RING PICK SET 2PC (CTA2554)
- TITAN Heavy Duty Spring Hook (TL51602)
- Milwaukee Tool Inspection and Retrieving Tools