Shop All Core Drill Bits
Milwaukee Tool
4 in. x 11-3/8 in. One Piece Spline Masonry Core Bit
Mfr # 48-20-5482
Zoro # G603446059
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide Tipped
- Overall Length 11 3/8 in
- Wet or Dry Application Dry
- Includes 1-Piece Spline Core Bit
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5482
- Zoro # G603446059
- UPC # 045242315765
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Overall Length | 11 3/8 in |
Maximum Drilling Depth | 3 in |
Shank Diameter | 4 in |
Core Body Length | 3 in |
Core Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spline Core Bit |
Core Bit Cutter Material | Carbide Tipped |
Wet or Dry Application | Dry |
Includes | 1-Piece Spline Core Bit |
Shank Type - Machining | Spline |
Connection Type | Removable |
Shank Included | Yes |
Cutting Tip Form | Asymmetrical and Alternative Teeth |
Measurement System | Fractional Inch |
Centering Bit Included | No |
Decimal Equivalent | 4.0000 in |
For Tool Type | Rotary Drill |
Centering Bit Required | No |
Primary Material Application | Concrete, Masonry |
Description
Spline Core Bit, Spline, 4 in, Maximum Drilling Depth 3 in, 11 3/8 in Overall Length, 4 in Shank Diameter, Not Applicable Shank Hex Size, Core Body Length 3 in, Not Applicable Shank Thread Size, Removable Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, W 3/16 In, Cut L 3-1/8 In (10706)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MASD)
- KAPRO 170 Samson Contractor Heavy Duty 24" I-Beam w/Pumb Site (170-81-24)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- MILWAUKEE TOOL 4 in. Diamond Ultra Wet Core Bit (48-17-5040)
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5436)
- MILWAUKEE TOOL 1-1/4"-7 x 6" Core Bit Extension (48-17-6014)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3-1/2" (48-20-5050)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- Milwaukee Tool Drill Bits