Shop All Tool Storage Accessories
Milwaukee Tool
4 in. Straight Hook for PACKOUT Wall-Mounted Storage
Mfr # 48-22-8334
Zoro # G104860163
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 3 61/100 in
- Series PACKOUT(TM)
- Overall Height 4 21/25 in
- Style Hook
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8334
- Zoro # G104860163
- UPC # 045242617975
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Length | 3 61/100 in |
Overall Height | 4 21/25 in |
Overall Depth | 3 43/50 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Hook |
Series | PACKOUT(TM) |
Style | Hook |
Features | Straight Hook |
Compatible with Product Type | Modular Connectivity with ALL PACKOUT(TM) Components |
Finish | Matte |
Material | Impact Resistant Polymers, Metal |
Total Load Capacity | 15 lb |
Number of Pieces | 1 |
Includes | (1) PACKOUT(TM) 4" Straight Hook |
Color | Black, Red |
Compatible with Manufacturer Model No. | Modular Connectivity with ALL PACKOUT(TM) Components |
For Use With | PACKOUT(TM) Storage System |
Description
Straight Hook, Color Black, Red, Compatible with Grainger Part Number Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Manufacturer Model No. Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Product Type Modular Connectivity with ALL PACKOUT(TM) Components, Finish Matte, For Use With PACKOUT(TM) Storage System, Includes (1) PACKOUT(TM) 4 In. Straight Hook, Material Impact Resistant Polymers, Metal, Number of Pieces 1, Overall Depth 3 43/50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Wedge (63305003003)
- IMPERIAL Retaining Ring Plier Set, 0 to 90Deg, 2 pc (IR-44K)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6224B)
- WARNER 50 MM (2") Double Edge Carbide 100X® Replacement Blade (813)
- MILWAUKEE TOOL Large Case Rows for Impact Driver Accessories (5 pk) (48-32-9935)
- MILWAUKEE TOOL Twist to Lock Mount (48-22-8399)
- MILWAUKEE TOOL Customizable Medium Compact Case for Impact Driver Accessories (48-32-9931)
- MILWAUKEE TOOL 2PK Bin Set for PACKOUT™ (48-22-8062)
- MILWAUKEE TOOL Roll Holder for PACKOUT Wall-Mounted Storage (48-22-8337)
- MILWAUKEE TOOL 3 in. Curved Hook for PACKOUT Wall-Mounted Storage (48-22-8335)
- CAPRI TOOLS 8-Slot Wrench Rack Organizer (CPWR8RD)
- Milwaukee Tool Tool Storage Accessories