Shop All Sprayer Accessories
This Product is Discontinued
Milwaukee Tool
4-Gallon Sprayer Tank Assembly for M18 SWITCH TANK Backpack Sprayer (Discontinued)
Mfr # 49-16-28PS
Zoro # G1432025
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyethylene
- Size 4 gal
- For Use With Backpack Sprayers
- Includes Adjustable Nozzle, Angled Nozzle Adaptor, Fan Nozzle, Stainless Steel Wand
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-28PS
- Zoro # G1432025
- UPC # 045242526987
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 4 gal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sprayer Tank Assembly |
Material | Polyethylene |
For Use With | Backpack Sprayers |
Liquid Filled | Pesticides |
Includes | Adjustable Nozzle, Angled Nozzle Adaptor, Fan Nozzle, Stainless Steel Wand |
Flow Rate | 0.1 to 0.5 gpm |
Description
Sprayer Tank Assembly, Material Polyethylene, 4 gal, For Use With Backpack Sprayers, Flow Rate 0.1 to 0.5 gpm, Includes Adjustable Nozzle, Angled Nozzle Adaptor, Fan Nozzle, Stainless Steel Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.