Shop All Crimping Tool Dies
Milwaukee Tool
#4 Copper U Style Die
Mfr # 49-16-U004C
Zoro # G3112560
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Any Tool That Accepts U Style Dies
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-U004C
- Zoro # G3112560
- UPC # 045242339242
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/16" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Gray, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 4 AWG, Includes #4 Copper U Style Die (49-16-U004C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA TorxPlus Power Bit IP10 x 50mm (74612)
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA10)
- S & W MANUFACTURING Steel Pull Rng, Non Lck w/P, 1/2-13" (NSTPRW50)
- DREMEL Cut-off Wheel, 1-1/4inL, 5 pcs., PK5 (540)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Copper 12T U Style Die Kit (49-12-KITC)
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- MILWAUKEE TOOL 1000 MCM Copper 15 Ton P-Style Die (49-15-P000C)
- MILWAUKEE TOOL 300 MCM Aluminum U Style Die (49-16-U300)
- MILWAUKEE TOOL W Style: W-239 Die (49-16-W239)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716C)
- Milwaukee Tool Crimping Tool Dies