Shop All Hole Saws
Milwaukee Tool
4-1/8" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9646
Zoro # G4108614
original price:
$18.75
5% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Max. Cutting Depth 1 5/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9646
- Zoro # G4108614
- UPC # 045242222643
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 4-1/8" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Arbor Design | Not Included |
Teeth per Inch | 3.5 |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Replacement Pilot Drill No. | Mfr. No. 49-56-8000, 49-56-8010 |
Replacement Arbor No. | Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100 |
Impact Rated | No |
Tooth Material Grade | Matrix II |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Primary Material Application | General Purpose |
For Use With | Corded/Cordless Drills, Drill Presses Stationary Machinery |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 1/8 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon 3/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4030)
- X-ACTO Knife, Retractable, Alum., Retractable, Boxes; Cartons; Slitting Tape (X3209Q)
- GEARWRENCH 1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9062D)
- DAYTON Brake, Floor (13W877)
- MILWAUKEE TOOL 3-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-9640)
- MILWAUKEE TOOL 2-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9636)
- MILWAUKEE TOOL 2-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9633)
- MILWAUKEE TOOL 11/16" Hole Dozer Bi-Metal Hole Saw (49-56-9604)
- MILWAUKEE TOOL 1-1/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0807)
- MILWAUKEE TOOL 1-3/4" HOLE DOZER w/CARBIDE TEETH (49-56-0717)
- GARANT 41 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 41)
- Milwaukee Tool Hole Saws & Cutters