Shop All Hole Saws
Milwaukee Tool
4-1/4" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9647
Zoro # G4172086
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Max. Cutting Depth 1 5/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9647
- Zoro # G4172086
- UPC # 045242198573
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 4-1/4" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Arbor Design | Not Included |
Teeth per Inch | 3.5 |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. 49-56-8000, 49-56-8010 |
Replacement Arbor No. | Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100 |
Hole Saw Product Grouping | Hole Saws |
Tooth Material Grade | Matrix II |
Impact Rated | No |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
For Use With | Corded/Cordless Drills, Drill Presses Stationary Machinery |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 1/4 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 7 Inch Vacuum Dust Shroud Cover (Plastic) with 3 Inch ID for Dustless Grinder (DS7P)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (525311)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 836 Straight Pipe Wrench 36" (31110) (31725)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- MILWAUKEE TOOL 2-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9626)
- MILWAUKEE TOOL 2-1/16" Hole Dozer Bi-Metal Hole Saw (49-56-9625)
- MILWAUKEE TOOL 2-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5170)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 1-3/8in (49-56-0072)
- MILWAUKEE TOOL 5" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0748)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5100)
- MORSE HOLESAW BIM MHS 2 in 178327 (MHS32C)
- Milwaukee Tool Hole Saws & Cutters