Shop All Core Drill Bits
Milwaukee Tool
4-1/2" Diamond Wet Core Bit
Mfr # 48-17-2045
Zoro # G1836226
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 4 1/2 in
- Drilling Depth 15 in
- Overall Length 15 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-2045
- Zoro # G1836226
- UPC # 045242357284
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 1/2 in |
Drilling Depth | 15 in |
Overall Length | 15 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 15 |
Size (In.) | 4-1/2 |
Shank Diameter | 1 1/4 in |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 15 in |
Core Diameter | 4 1/2 in |
Shank Hex Size | 1 1/4 in |
Maximum Drilling Depth | 15 in |
Size | 4-1/2 in. |
Description
Coring Bit, Wet, 4 1/2 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 1/4 in, Hex, Core Body Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- KIPP Pull Handles aluminum (K0204.18001)
- GEARWRENCH 15/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86952)
- MILWAUKEE TOOL 4-1/4" Diamond Wet Core Bit (48-17-2042)
- MILWAUKEE TOOL 4" Diamond Wet Core Bit (48-17-2040)
- MILWAUKEE TOOL 3" Diamond Wet Core Bit (48-17-2030)
- MILWAUKEE TOOL 2 in. Diamond Ultra Dry Core Bit (48-17-0120)
- MILWAUKEE TOOL 6 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5490)
- MILWAUKEE TOOL 4 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5484)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- Milwaukee Tool Drill Bits