Shop All Jobber Length Drill Bits
Milwaukee Tool
3/8" Titanium SHOCKWAVE
Mfr # 48-89-4621
Zoro # G1995169
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 3/8"
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4621
- Zoro # G1995169
- UPC # 045242353224
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Size | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 4 5/8 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Drilling Depth | 2-57/64" |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 8xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 3/8 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Lump Hammer, Wooden Shaft, 1250mm (013800212)
- RIDGID Electrical Tools, K750 W/C27 (42012)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- WIHA Square Adapter Blade For 1/4" Sockets (28582)
- MILWAUKEE TOOL 13/64" Titanium SHOCKWAVE (48-89-4610)
- MILWAUKEE TOOL 15/32" Titanium SHOCKWAVE (48-89-4627)
- MILWAUKEE TOOL 25/64" Titanium SHOCKWAVE (48-89-4622)
- MILWAUKEE TOOL 7-Pc Shockwave Carbide Hammer Drill Bit Kit (ML48-20-9052)
- MILWAUKEE TOOL 13/64 in. Cobalt Red Helix Drill Bit (ML48-89-2310)
- MILWAUKEE TOOL 21/64 in. Thunderbolt Black Oxide Bit (ML48-89-2837)
- WESTWARD 2-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL68)
- Milwaukee Tool Jobber Length Drill Bits