Shop All Screwdrivers
Milwaukee Tool
3/8 in. x 8 in. Slotted Cushion Grip Demolition Screwdriver (Made in USA)
Mfr # MT210
Zoro # G106399388
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Size 3/8 in
- Handle Material Acetate
- Shank Length 8 in
- Overall Length 12 3/4 in
Product Information
- Brand Milwaukee Tool
- MFR # MT210
- Zoro # G106399388
- UPC # 452426001060
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 8 in |
Overall Length | 12 3/4 in |
Handle Length | 4 11/16 in |
Shank Diameter | 0.33 in |
For Fastener Size | 3/8" Slotted |
Description
Screwdriver, Tip Size 3/8 in, Slotted, Cushion, Overall Length 12 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Button Contact, 3/8", SS 4-48 Threads (Z9400SS)
- HHIP M6 X 6.6mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0060)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- ULTRA-DEX USA Screw, XNS-59 (XNS-59)
- MILWAUKEE TOOL 1/4 in. x 4 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT206)
- MILWAUKEE TOOL 1/4" Cabinet - 10" Cushion Grip Screwdriver (48-22-2834)
- MILWAUKEE TOOL 3/16" Cabinet - 8" Cushion Grip Screwdriver (48-22-2833)
- MILWAUKEE TOOL 5/16 in. x 6 in. Slotted Cushion Grip Demolition Screwdriver (Made in USA) (MT208)
- MILWAUKEE TOOL #2 ECX - 4" 1000V Insulated Screwdriver (48-22-2242)
- MILWAUKEE TOOL 3/16 in. x 8 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT213)
- CRESCENT Driver Set Ph/Sl Dmnd 4P (CGS4PCSET)
- Milwaukee Tool Screwdrivers and Nutdrivers