Shop All Nut Setters and Bit Holders
Milwaukee Tool
3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk)
Mfr # 49-66-4685
Zoro # G307374023
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 29/32 in
- Fastening Size 3/8 in
- Material Alloy Steel
- Finish Unfinished
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4685
- Zoro # G307374023
- UPC # 045242610136
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5 29/32 in |
Fastening Size | 3/8 in |
Tool Insertion Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Nut Driver |
Material | Alloy Steel |
Finish | Unfinished |
Features | 6 in Magnetic Nut Driver, Chamfered Edge, Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque |
Measurement System | English/Imperial |
Impact Rated | Yes |
Number of Nutsetters Included | 1 |
Slide to Clean | No |
Description
Magnetic Nut Driver, Measurement System English/Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 5 29/32 in, Impact Rated Yes, Finish Unfinished, Material Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Milwaukee(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HITACHI 7.25 in. 15A Corded Circular Saw Kit; 6800 RPM (2829547)
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L (36700811)
- ARTU Porcelain Tile Drill Bit, 5/16 In (01440)
- SUPERCUT 100.75-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (206432)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- MILWAUKEE TOOL SHOCKWAVE ½” Insert Nutdriver Set (3 Pk) (49-66-4517)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4687)
- MILWAUKEE TOOL 1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4682)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/2" - 1PK (49-66-4537)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- Milwaukee Tool Nut Setters and Bit Holders