Shop All Hammer Drill Bits
Milwaukee Tool
3/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit
Mfr # 48-20-4037
Zoro # G306602851
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.375
- Drilling Length 5 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4037
- Zoro # G306602851
- UPC # 045242102358
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 5 in |
Overall Length | 10 in |
Maximum Drilling Depth | 5 in |
Shank Diameter | 3/4 in |
Drill Bit Size | 3/8 in |
Bit Dia. | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
Primary Material Application | Brick, Cinder Block, Concrete |
For Use With | Any Spline Hammer |
Finish - Machining | Bright (Uncoated) |
Number of Cutter Heads | 2 |
Measurement System | Fractional Inch |
Impact Rated | Yes |
Material - Machining | Carbide |
Shank Type - Machining | Spline |
For Tool Type | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 3/8 in, Carbide, 10 in Overall Length, Maximum Drilling Depth 5 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Adjustable Spud Wrench, 16" (216)
- DRILL AMERICA 11/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/64)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3119M)
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (101T.25-T10H)
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit 3/8x4x6 (48-20-9021)
- MILWAUKEE TOOL 5/8 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4315)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 12 x 310 mm (48-20-8061)
- MILWAUKEE TOOL 2-5/8" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5412)
- MILWAUKEE TOOL 2" X 22" One Piece SDS-MAX Core Bit (48-20-5410)
- MILWAUKEE TOOL Spline Bit 2-Cutter 5/8" x 16" (48-20-4063)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- Milwaukee Tool Hammer Drill Bits