Shop All Impact Socket Sets
Milwaukee Tool
3/8 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs
Mfr # 49-66-7005
Zoro # G701701388
product price: $59.97
/ea
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Measurement Type SAE
- Finish Black Phosphate
- SAE or Metric SAE
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7005
- Zoro # G701701388
- UPC # 045242581382
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8 in |
Standard Socket Style/Size | 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 5/16 in |
Socket Size Range | 5/16 in to 1 in |
Socket Size | 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Size | 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Length | 10 55/64 in |
Container Width | 2 23/32 in |
Container Height | 8 31/32 in |
Socket Depth | Standard |
Description
Product details about the MILWAUKEE TOOL - 49-66-7005 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7005 Impact Socket Set is a comprehensive set of standard sockets, designed to meet the needs of various tasks. The set includes twelve SAE standard sockets ranging in size from 5/16 inch to 1 inch. These sizes are suitable for use with adapters, drivers, ratchets, and wrenches. The socket depth is standard and each socket features a six-point shape for effective grip on fasteners.
Crafted from durable steel material, this impact socket set is built to withstand high torque applications. Each piece has been finished with black phosphate which enhances durability and resistance against corrosion. Despite being non-insulated and non-sparking, these sockets are impact rated indicating their ability to endure heavy-duty usage without deformation or breakage.
This 12-piece set comes neatly packed in a plastic carrying case measuring approximately 10 55/64 inches in length, 2 23/32 inches in width, and an height of about 8 31/32 inches. This compact container not only ensures organized storage but also facilitates easy transportation of the tools as needed. Please note that while this set does include standard sockets it does not come with flex or deep sockets nor any drive tools.
The Milwaukee Tool -49-66-7005 Impact Socket Set adheres strictly to ASME standards ensuring its suitability for professional use across different industries where such standards apply. With bolt clearance options including measurements like;7/16 inch ,1/2 inch ,9/16 inch ,5/8 inch ,11/16 inch,this toolset offers versatility for your construction needs.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7005 Impact Socket Set is a comprehensive set of standard sockets, designed to meet the needs of various tasks. The set includes twelve SAE standard sockets ranging in size from 5/16 inch to 1 inch. These sizes are suitable for use with adapters, drivers, ratchets, and wrenches. The socket depth is standard and each socket features a six-point shape for effective grip on fasteners.
Crafted from durable steel material, this impact socket set is built to withstand high torque applications. Each piece has been finished with black phosphate which enhances durability and resistance against corrosion. Despite being non-insulated and non-sparking, these sockets are impact rated indicating their ability to endure heavy-duty usage without deformation or breakage.
This 12-piece set comes neatly packed in a plastic carrying case measuring approximately 10 55/64 inches in length, 2 23/32 inches in width, and an height of about 8 31/32 inches. This compact container not only ensures organized storage but also facilitates easy transportation of the tools as needed. Please note that while this set does include standard sockets it does not come with flex or deep sockets nor any drive tools.
The Milwaukee Tool -49-66-7005 Impact Socket Set adheres strictly to ASME standards ensuring its suitability for professional use across different industries where such standards apply. With bolt clearance options including measurements like;7/16 inch ,1/2 inch ,9/16 inch ,5/8 inch ,11/16 inch,this toolset offers versatility for your construction needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Golden Stainless Steel Pool Trowe, 10"x3 (CF274)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80287D2B134115)
- IRWIN Original Locking Pliers Set, 3 pcs. (323S)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176010)
- MILWAUKEE TOOL 12-Pc. Thin Wall Deep Impact Socket Set W/1/4 in. Hex To 1/4 in. Square Adapter & Plastic Case (ML49-66-4301)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 9 pc. pcs (49-66-7022)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 11 pcs (49-66-7833)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- MILWAUKEE TOOL 9-Pc. Thin Wall Deep Impact Socket Set W/1/4 in. Hex To 1/2 in. Square Adapter & Plastic Case (ML49-66-4484)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7003)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- Milwaukee Tool Impact Socket Sets