Shop All Impact Socket Adapters
Milwaukee Tool
3/8 in. Drive Anvil Adapter for INSIDER Box Ratchet
Mfr # 49-16-1661
Zoro # G010039912
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Overall Length 1 33/64 in
- Finish Black Oxide
- Width 0.63 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-1661
- Zoro # G010039912
- UPC # 045242771745
- Country of Origin China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 33/64 in |
Width | 0.63 in |
Input Drive Size | 3/8 in |
Output Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Item | Impact Socket Adapter |
Impact or Standard | Standard |
Number of Pieces | 1 |
Material | Steel |
Color | Black |
Package Contents | (1) INSIDER Box Ratchet 3/8" Anvil Adapter |
Anvil | 3/8 in Square |
Standards | ASME |
Measurement Type | SAE |
Locking | No |
Drive Type | Power |
Impact Rated | No |
Output Drive Shape | Hex |
Description
Impact Socket Adapter, Black Oxide, Locking No, Output Drive Shape Hex, Output Drive Size 3/8 in, Power, Input Drive Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.008 In (4308985)
- WILLIAMS Williams Spreader, 1/2 t (6S.5T03)
- DRILL AMERICA #6 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6)
- HOUGEN 13/16 in. X 3/4 in. RotaLoc Annular Cutter (17126)
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Shank Socket Adapter Set, 1/4 in Drive, Black Oxide, 3-Piece (48-32-5033)
- MILWAUKEE TOOL SHOCKWAVE Impact Socket Adapter, 1/4 in Hex to 1/2 in Square, Black Phosphate (48-32-5034)
- MILWAUKEE TOOL 1/4 in. Hex Adapter for INSIDER Box Ratchet (49-16-1663)
- MILWAUKEE TOOL 1" Drive RETAINING RING 7/8" - 1-11/16" & 27mm - 42mm (49-66-6745)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 7/16" to 1/2" Impact Socket Adapter (48-32-5100)
- MILWAUKEE TOOL 1/4 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1660)
- WRIGHT TOOL 1" Drive Impact Adaptor (8900)
- Milwaukee Tool Impact Socket Adapters