Shop All Cordless Drills
Milwaukee Tool
3/8 in, 12.0 Cordless Drill, Battery Included
Mfr # 2407-22, 48-11-2420
Zoro # G2612832
original price:
$242.10
10% off
new price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 3
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 1.5 Ah/2.0 Ah
Product Information
- Brand Milwaukee Tool
- MFR # 2407-22, 48-11-2420
- Zoro # G2612832
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 7-3/8 in |
Description
Cordless Drill/Driver Kit, Voltage 12V DC, Battery Included, Battery Capacity 1.5 Ah/2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 3, M12 Series, No Load RPM 0 to 400/0 to 1500, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 275 in-lb, Battery Included (2) 2XKZ6, (1) 38D763, Transmission 2-Speed, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 2XKZ6, Chuck Keyless, Tool Length 7-3/8 in, Tool Weight 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-395)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- K-TOOL INTERNATIONAL Hammer, Solid Brass, 27 oz. (KTI-71782)
- IRWIN Socket Extension, Impact Drills, Cordless (1877497)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Multi-Tool (2505-22, 2426-20)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver Kit (3403-22)
- MILWAUKEE TOOL 3/8 in, 12V DC Cordless Drill (2407-22, 48-11-2460)
- MILWAUKEE TOOL SHOCKWAVE IMPACT DRILL TAP SET MET 5PC (ML48-89-4875)
- MILWAUKEE TOOL MX Fuel Handheld Core Drill Kit w/ Stand (MXF301-2CXS, MXFXC406)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver Kit (2903-22)
- Milwaukee Tool Cordless Tools