Shop All Cordless Drills
Milwaukee Tool
3/8 in, 12.0 Cordless Drill, Battery Included
Mfr # 2407-22, 2351-20
Zoro # G2608389
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 1.5 Ah
Product Information
- Brand Milwaukee Tool
- MFR # 2407-22, 2351-20
- Zoro # G2608389
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 7-3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Number of Batteries | 2 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 1.5 Ah |
Brushless Motor | No |
Series | M12 |
No Load RPM | 0 to 400/0 to 1500 |
Item | Cordless Drill/Driver Kit |
Battery Included / Bare Tool | Battery Included |
Handle Type | T-Handle |
Corded/Cordless | Cordless |
Transmission | 2-Speed |
Battery Pack Replacement | 2XKZ6 |
Chuck | Keyless |
Corded/Banded | Cordless |
Clutch Style | Adjustable |
Max. Torque | 275 in-lb |
Includes | (2) M12(TM) REDLITHIUM(TM) Batteries (Mfr. No. 48-11-2401), (1) M12(TM) Lithium-Ion Battery Charger (Mfr. No. 48-59-2401), (1) Carrying Case, (1) Belt Clip |
Tool Weight | 2.5 lb |
Battery Included | (2) 2XKZ6 |
Description
Cordless Drill/Driver Kit, Voltage 12V DC, Battery Included, Battery Capacity 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, M12 Series, No Load RPM 0 to 400/0 to 1500, Chuck Size 3/8 in, Max. Torque 275 in-lb, Battery Included (2) 2XKZ6, Transmission 2-Speed, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 2XKZ6, Chuck Keyless, Tool Length 7-3/8 in, Tool Weight 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, Bonus Battery (DCF900P1)
- M.A. FORD Twister Hi-Roc Drill, 4.20Mm (20016540)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2001)
- FELO Torque Drivers, 12 pcs (10099216)
- MILWAUKEE TOOL M18 FUEL Right Angle Drill, M18 8.0 Kit (2808-20, 48-59-1880)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver (Tool Only) (3403-20)
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit (2407-22)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (7DF46)
- MILWAUKEE TOOL M12 Cordless 3/8” Right Angle Drill/Driver (2415-20)
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver (2606-20)
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- Milwaukee Tool Cordless Drills