Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6111
Zoro # G301259425
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 13/16 in
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6111
- Zoro # G301259425
- UPC # 045242580682
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 13/16 in |
Size | 13/16" |
Socket Length | 1 11/32 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Wall Thickness | 1/8 in |
Impact Rated | Yes |
Drive Type | Impact |
Insulated | No |
Measurement Type | SAE |
Finish | Black Phosphate |
Tether Ready | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Socket Shape | 6-Point |
Bolt Clearance | 9/16 in |
Non-Sparking | No |
Standards | ASME |
Locking | No |
Non-Magnetic | Yes |
Description
Standard Impact Socket, Socket Size 13/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Impact Driver, 1/4" Drive (16007)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 1-1/4 x 7-1/2 in. (38580)
- PRO-GRADE TOOLS 3/8" Drive Increasing Adaptor, SAE (13017)
- KO-KEN Socket 32mm 6 Point 42mm 1/2 Sq. Drive (14400M-32)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/16 in Size, Standard Socket, Black Phosphate (49-66-6107)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/32 in Size, Standard Socket, Black Phosphate (49-66-6101)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6110)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 8 mm Size, Short Socket, Black Oxide (49-16-1608)
- MILWAUKEE TOOL 3/4 in Drive Standard Impact Socket 37 mm Size, Standard Socket, Black Phosphate (49-66-6375)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6398)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4108R)
- Milwaukee Tool Sockets & Ratchets