Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6161
Zoro # G201259549
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 19 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6161
- Zoro # G201259549
- UPC # 045242581269
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 19 mm |
Size | 19mm |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Magnetic | Yes |
Drive Type | Impact |
Locking | No |
Non-Sparking | No |
Impact Rated | Yes |
Standards | ASME |
Tether Ready | No |
Socket Shape | 6-Point |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Measurement Type | Metric |
Bolt Clearance | 1 1/8 in |
Finish | Black Phosphate |
Insulated | No |
Wall Thickness | 1/8 in |
Description
Deep Impact Socket, Socket Size 19 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57118)
- WRIGHT TOOL Open End Wrench 7 Piece Set - Double Ang (734)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/16in Size (W-675)
- GOLDBLATT 12 in. Stainless Steel Heli-Arc Mud Pan (G05224)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate (49-66-6153)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6150)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6164)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 47 mm Size, Deep Socket, Black Phosphate (49-66-6422)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6126)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6128)
- CAPRI TOOLS 10 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53430)
- Milwaukee Tool Sockets & Ratchets