Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6158
Zoro # G101259441
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 16 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6158
- Zoro # G101259441
- UPC # 045242581238
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 16 mm |
Size | 16mm |
Socket Depth | Deep |
Socket Length | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Finish | Black Phosphate |
Non-Sparking | No |
Measurement Type | Metric |
Socket Shape | 6-Point |
Tether Ready | No |
Drive Type | Impact |
Non-Magnetic | Yes |
Bolt Clearance | 1 1/8 in |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Impact Rated | Yes |
Wall Thickness | 1/8 in |
Standards | ASME |
Insulated | No |
Locking | No |
Description
Deep Impact Socket, Socket Size 16 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench (81657)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8016NW)
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Tap Set (DWT54118)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6164)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6155)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6154)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6257)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 6 mm Size, Standard Socket, Black Phosphate (49-66-6130)
- POWERBUILT 1/2" Drive 21Mm Deep Impact Socket (647189)
- Milwaukee Tool Impact Sockets