Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6155
Zoro # G301259593
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 13 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6155
- Zoro # G301259593
- UPC # 045242581207
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 13 mm |
Size | 13mm |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Insulated | No |
Standards | ASME |
Non-Magnetic | Yes |
Measurement Type | Metric |
Non-Sparking | No |
Drive Type | Impact |
Wall Thickness | 1/16 in |
Bolt Clearance | 1 3/16 in |
Finish | Black Phosphate |
Impact Rated | Yes |
Locking | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Deep Impact Socket, Socket Size 13 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 26 oz. Ball Peen Dead Blow Hammer (HDB50026)
- DRILL AMERICA m22x2 HSS Metric Hand Tap (DWTSMT22X2)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7323C)
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X20)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7 mm Size, Deep Socket, Black Phosphate (49-66-6149)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6161)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6158)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6283)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 49 mm Size, Deep Socket, Black Phosphate (49-66-6424)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/16 in Size, Standard Socket, Black Phosphate (49-66-6102)
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7212H)
- Milwaukee Tool Sockets & Ratchets