Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6129
Zoro # G901259528
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 1 in
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6129
- Zoro # G901259528
- UPC # 045242580866
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 1 in |
Size | 1" |
Socket Depth | Deep |
Socket Length | 2 51/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Measurement Type | SAE |
Wall Thickness | 1/8 in |
Non-Magnetic | Yes |
Bolt Clearance | 1 1/8 in |
Tether Ready | No |
Locking | No |
Finish | Black Phosphate |
Drive Type | Impact |
Socket Shape | 6-Point |
Insulated | No |
Impact Rated | Yes |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Non-Sparking | No |
Standards | ASME |
Description
Deep Impact Socket, Socket Size 1 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 34-06 Plain Bearing Heavy Duty 1/2" Chuck (JCM6295)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tipped Finishing Saw Blade 40 teeth 1 pc (D0740A)
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/16 (7334H)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 5/16 in Size, Deep Socket, Black Phosphate (49-66-6117)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/8 in Size, Deep Socket, Black Phosphate (49-66-6119)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 54 mm Size, Standard Socket, Black Phosphate (49-66-6609)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6520)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6333)
- STEELMAN 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket (79343)
- Milwaukee Tool Impact Sockets