Shop All Electric Drills
Milwaukee Tool
3/8" Drill
Mfr # 0240-20
Zoro # G0829272
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Style Pistol Grip
- Chuck Size 3/8 in
- No Load RPM 0 to 2800
- Amps 8.0 A
Product Information
- Brand Milwaukee Tool
- MFR # 0240-20
- Zoro # G0829272
- UPC # 045242195763
- Country of Origin China
- Category Electric Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 10 1/4 in |
Cord Length | 8 ft |
Overall Length | 3 in |
Overall Width | 9 in |
Overall Height | 10 1/4 in |
Description
Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 2800, 8.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 10 1/4 in, Tool Weight 4.2 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 2-Conductor, Soft Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench, 1/4Dr, 20-150 in.-lb. (1501MRPH)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD13017)
- INGERSOLL-RAND Tune-Up Kit, Use With 2Z747 (231-TK3)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4080)
- MILWAUKEE TOOL 3/8 0-2,800 RPM Drill, (0240-20)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4040)
- MILWAUKEE TOOL 1/2" Magnum Drill, 0-850 RPM (0299-20)
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- MILWAUKEE TOOL 1/2 Magnum Drill, 0-850 RPM, (0299-20)
- BLACK & DECKER 8V MAX* Cordless Lithium Drill Project Kit (BDCD8PK)
- Milwaukee Tool Power Drills