Shop All Tape Measures
Milwaukee Tool
35ft Compact Wide Blade Magnetic Tape Measure
Mfr # 48-22-0335
Zoro # G0503387
product price: $32.97
/ea
$32.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Belt Clip Belt Clip Included
- Case Type Closed
- Stud Markings Yes
- Graduation Type in/ft
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0335
- Zoro # G0503387
- UPC # 045242560332
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 35 ft |
Blade Width | 1 in |
Blade Length - SAE | 35 ft |
Case Height | 3 1/2 in |
Case Depth | 2 1/4 in |
Case Length | 3 3/4 in |
Standout Length | 12 ft |
Description
Tape Measure, Features Double-Sided, Finger Brake, Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Magnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 35 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 3/4 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- BOSCH Hammer Drill Bit, PK5 (LBHX0025)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- BAUSCH + LOMB Double Lens Magnifier, 3.5x, 14D (813476)
- MILWAUKEE TOOL 16 ft. Compact Wide Blade Magnetic Tape Measure (48-22-0316)
- MILWAUKEE TOOL 25' Magnetic Tape Measure, 5-Point Reinforced Frame (48-22-7125)
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure (48-22-5506)
- MILWAUKEE TOOL Tape Measure, 25ft, w/Fold Utility Knife (48-22-6625, 48-22-1500)
- MILWAUKEE TOOL 5m/16ft STUD Tape Measure (48-22-9717)
- MILWAUKEE TOOL 16' Compact Auto Lock Tape (48-22-6816)
- KOMELON 33 ft. Tape Measure, 1" Blade (433IEHV)
- Milwaukee Tool Measuring and Layout Tools