Shop All Hammer Drill Bits
Milwaukee Tool
3/4 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit
Mfr # 48-20-4078
Zoro # G803457947
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Spline
- Decimal Equivalent 0.75
- Material Carbide Tipped
- Overall Length 22 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4078
- Zoro # G803457947
- UPC # 045242102686
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 22 in |
Flute Length | 16 |
Maximum Drilling Depth | 17 in |
Drill Bit Size | 3/4 in |
Length | 22 |
Shank Dia. (In.) | 0.75 |
Drill Bit Dimension Type | Percussion |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spline Bit |
Shank Type | Spline |
Decimal Equivalent | 0.75 |
Material | Carbide Tipped |
Impact Rated | Yes |
Number of Cutter Heads | 2 |
For Tool Type | Rotary Drill |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Shank Type - Machining | Spline |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Description
Spline Drill Bit, Spline, 3/4 in, Carbide, 22 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 3/4 in, Shank Hex Size Not Applicable, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein-Kurve Long-Nose Wire Stripper, Wire Cutter, Crimping Tool (1009)
- SUPERIOR PARTS Aftermarket Hitachi NT50AE2, NT50A5, NT50A5M Driver Assembly Replaces 885-870 (SP 885-870)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-CF-RED (LWAVE-CF-RED)
- BOSTITCH Stanley Bostitch PowerSlam Professional Hammer Tacker PC2K (PC2K)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x24 In (48-20-7459)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 10" X 12" (48-20-7374)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3934)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 310 mm (48-20-8026)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x13 In (48-20-3916)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 8" X 10" (48-20-7433)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1-1/4" x 22" (48-20-4126)
- Milwaukee Tool Hammer Drill Bits